Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Climax Metal

Model # :WBB283478

MPN #: CRC-031-S

Corrosion Resistant Set Screw Collar CR, 5/16", 316 Stainless Steel

Product Description
Corrosion Resistant Set Screw Collar CRC-Series, Climax Metal, 5/16" bore, 5/8" outside diameter.

T316 Stainless Steel Corrosion Resistant Set Screw Collar. Traditional collar design.

PRICE
$22.75

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/16 in
Weight0 lbs
Diameter5/8 in
Bore Size5/16"

Product Details

Material316 Stainless Steel
DescriptionSet Screw Collar
Manufacturers Part NumberCRC-031-S
BrandClimax Metal