Corrosion Resistant Set Screw Collar CRC-Series, Climax Metal, 1/4" bore, 1/2" outside diameter.
Yellow Zinc Dichromate Plated Steel Corrosion Resistant Set Screw Collar. Traditional collar design.
Corrosion Resistant Set Screw Collar CR, 1/4", Yellow Zinc Dichromate
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.80
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Weight | 0 lbs |
| Diameter | 1/2 in |
| Bore Size | 1/4" |
Product Details
| Finish | Yellow Zinc Dichromate |
| Description | Set Screw Collar |
| Manufacturers Part Number | CRC-025 |
| Brand | Climax Metal |