Corrosion Resistant Set Screw Collar CRC-Series, Climax Metal, 3/32" bore, 3/8" outside diameter.
Yellow Zinc Dichromate Plated Steel Corrosion Resistant Set Screw Collar. Traditional collar design.
Corrosion Resistant Set Screw Collar CR, 3/32", Yellow Zinc Dichromate
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.80
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/16 in |
| Weight | 0 lbs |
| Diameter | 3/8 in |
| Bore Size | 3/32" |
Product Details
| Finish | Yellow Zinc Dichromate |
| Description | Set Screw Collar |
| Manufacturers Part Number | CRC-009 |
| Brand | Climax Metal |