3/4" Thick Melamine Top, with extra reinforcement on 60" and 72" sizes. Tops fold and tables nest for easy storage. Top locks solidly in open position for a firm, stable work surface. CASTERS: For easy moving, 2 Casters have locks for added stability. ADJUSTABLE HEIGHT: Set at 29" Desk Height, 26" Keyboard Height, or any of 9 total heights from 23" to 31" for the most comfortable work position. Height locks with Tamper-Resistant Set Screws, wrench included. Melamine Top is water and stain resistant, and has about the same durability as a wooden desk top.
Correll Econo-Line Flip Top Table, 24" x 72", Gray Granite
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$639.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 23 to 31 in |
Product Details
| Assembly Required | Yes |
| Type | Flip-Top Table |
| Frame Color Family | Black |
| Top Color Family | Gray |
| Casters | Yes |
| Foldable | Yes |
| Style | Adjustable Height |
| Description | Economy Training Table |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | FT2472M-15 |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Correll |
Warranty
| Warranty | 1 yr |