x

Take 15% off your entire order!

Offer applied at checkout

+

Liquid Paper® DryLine® Correction Tape, 1/6 in x 473 in, White, 1 Each - Pkg Qty 6

Liquid Paper® DryLine® Correction Tape, 1/6 in x 473 in, White, 1 Each - Pkg Qty 6

Item #: WBB859053

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.99 ea.

Price: $17.94 / Pkg of 6

Quantity

Customers Also Viewed

Liquid Paper® DryLine® Correction Tape, 1/6 in x 473 in, White, 1 Each

Dryline Correction Film corrects instantly with excellent coverage. Strong tear-proof film resists breaking and applies dry for instant corrections. Transparent side advance dispenser lets you monitor tape supply. Ideal for correcting single or multiple lines before copying or faxing. Non-refillable.

  • COLOR FINISH White
  • CONSTRUCTION Polymer Tape
  • BRAND Paper Mate
  • DESCRIPTION DryLine® Correction Tape
  • MANUFACTURERS PART NUMBER 6137106
  • PACKAGE QUANTITY 1/Pack
  • TYPE Correction Tape
  • PROMOTION Clearance
  • TAPE WIDTH 1/6"
  • TAPE LENGTH 473"
  • GTIN 00041540613718
  • SUPPLY TYPE Basic Supplies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Liquid Paper® DryLine® Correction Tape, 1/6 in x 473 in, White, 1 Each - Pkg Qty 6

Liquid Paper® DryLine® Correction Tape, 1/6 in x 473 in, White, 1 Each - Pkg Qty 6

Item #: WBB859053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Liquid Paper® DryLine® Correction Tape, 1/6 in x 473 in, White, 1 Each - Pkg Qty 6
    Liquid Paper® DryLine® Correction Tape, 1/6 in x 473 in, White, 1 Each - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant