Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial 90° Connector Kit with Extended Corner Cable for 64H Panel
Durable steel connector with Black finish easily joins 2 privacy partitions at a 90° angle. Includes one 60H plastic filler post, one corner base cap. and 1 corner cable. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each corner connection planned. Easy assembly with included hardware.
Interion by Global Industrial
Model # :WB238645P
Interion® 90 Degree Corner Connector Kit For 64" H Panel With 1 Pass Through Cable
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$109.95was $149.95
Save $40.00 (27%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 64 in |
Product Details
| Type | Connector |
| Material | Steel |
| Description | 90° Corner Connector Kit for 64"H Panel with Pass Thru Cable |
| Color | Black |
| Manufacturers Part Number | 238645P |
| For Use With | 64"H Traditional Partitions with Electric or Pass-Thru Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |