Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
Ghent

Model # :WB506523

MPN #: 1423-1

Ghent Bulletin Board - Cork - Wood Frame - 24" x 36" - Natural

Product Description
Ghent Bulletin Board - Cork - Wood Frame - 24" x 36" - Natural

Ghent's natural cork bulletin board provides years of reliable service under the heaviest use. Our natural cork surface is laminated to a 3/8" sealed back fiberboard to make sure pins and tacks don't damage your wall. Our natural cork bulletin boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's bulletin boards are hand-made to ensure the cork surface will not peel or flake from the backing over time, making a long-lasting board perfect for your office or classroom. Each corkboard comes in our handcrafted wood frame and with mounting hardware for easy installation. All bulletin boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping bulletin boards damage-free. Ghent's cork bulletin board carries a 10-year warranty and is made in the USA.

Features:
  • Natural cork surface is self-healing to provide years of reliable service.
  • Premium hand-made frame is solid oak with a natural finish
  • Mounted on sealed back fiberboard for rigidity and stability
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

CLEARANCE PRICE
$41.95

was $72.95
Save $31.00 (42%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth1 in
Height24 in
Board Size (W x H)36 x 24 in

Product Details

Assembly RequiredAssembled
Board TypeBulletin Board
Frame Color FamilyOak
ColorNatural
Surface MaterialCork
StyleCork Board
Country of OriginMade in USA
DescriptionCork Bulletin Board
Frame MaterialWood
Manufacturers Part Number1423-1
Indoor/OutdoorIndoor
BrandGhent