Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
SALE
Ghent

Model # :WB506515

MPN #: 1318-1

Ghent Bulletin Board - Cork - Aluminum Frame - 18" x 24" - Natural

Product Description
Ghent's natural cork bulletin board provides years of reliable service under the heaviest use. Our natural cork surface is laminated to a sealed back fiberboard to make sure pins and tacks don't damage your wall. Our natural cork bulletin boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's bulletin boards are hand-made to ensure the cork surface will not peel or flake from the backing over time, making a long-lasting board perfect for your office or classroom. Each corkboard comes in our sleek Satin aluminum frame and includes mounting hardware for easy installation. All bulletin boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping bulletin boards damage-free. Ghent's cork bulletin board carries a 10-year warranty and is made in the USA.

Features:
  • Self-healing cork surface provides years of reliable service
  • Premium frame is wide satin anodized aluminum with crimp construction and precision mitered corners for extra strength
  • Mounted to a sealed back fiberboard for rigidity and stability
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

PROMOTIONAL PRICE
$55.95

was $68.95
Save $13.00 (19%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth1 in
Height18 in
Board Size (W x H)24 x 18 in

Product Details

Assembly RequiredNo
TypeCork Board
Frame Color FamilySilver
ColorNatural
Surface MaterialCork
Country of OriginMade in USA
DescriptionCork Bulletin Board
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number1318-1
Indoor/OutdoorIndoor
BrandGhent