Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695320

Global Industrial™ Cork Bulletin Board - 96"W x 48"H - Aluminum Frame

Product Description
Large Cork Bulletin Board - 96 x 48 - Aluminum Frame

Global Industrial™ Cork Bulletin Boards offer a sleek, updated design to help modernize offices, classrooms and residences. 1/2" thick and lightweight, this thin profile cork board is not clunky or cumbersome and easy to install. The resilient cork surface is self-healing, so your board will always look neat and new. The sturdy aluminum frame includes an easy 4-corner mounting system that allows the cork board to be mounted vertically or horizontally. Includes all mounting hardware.

  • Cork Board Width: 96"
  • Cork Board Height: 48"
  • Cork Board Depth: 1/2"


  • ISO Compliant
    TAA Compliant

    PROMOTIONAL PRICE
    $225.95

    was $279.95
    Save $54.00 (19%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width96 in
    Depth1/2 in
    Height48 in
    Board Size (W x H)96 x 48 in

    Product Details

    Assembly RequiredNo
    TypeCork Board
    Frame Color FamilySilver
    ColorNatural
    Surface MaterialCork
    DescriptionCork Bulletin Board
    Package Quantity1
    Frame MaterialAluminum
    Manufacturers Part Number695320
    MagneticNo
    Indoor/OutdoorIndoor
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsISO and TAA Compliant