x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Coolit-Rite™ Cooling Validator, Ttm41-10, 10" - Min Qty 3

Cooper-Atkins® Coolit-Rite™ Cooling Validator, Ttm41-10, 10" - Min Qty 3

Item #: WBB865800

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $77.95

Quantity

Customers Also Viewed

Cooper-Atkins® Coolit-Rite™ Cooling Validator, TTM41-10, 10"

The Coolit-Rite Cooling™ Validator with 10" stainless steel stem easily monitors food being cooled in small batch sizes. A minimal depth indicator sits 2 inches from the tip of the probe, elevating it from the bottom, in order to register the most accurate product temperature. The built-in, programmable timer tracks elapsed time while the thermometer monitors the food temperature as it cools. When the temperature drops below 41°F / 5°C, or when time expires, the TTM41-10 begins counting up and will hold the final temperature until cleared; making sure your cooling process is meeting Food Code guidelines.

Features

  • Temperature Range: -4° to 302°F / -20 to 150°C
  • Accuracy: ±2°F (-4° to 212°F), ±3°F above 212°F

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER TTM41-10
  • DESCRIPTION Coolit-Rite™ 10" Cooling Validator, 10 Inches Stainless Steel Stem

  • LENGTH INCHES 2-3/8 (6.03 cm)
  • WIDTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 11 1/4
  • CONSTRUCTION Anti-Microbial Plastic
  • MINIMUM TEMPERATURE °F -4
  • MAXIMUM TEMPERATURE °F 302
  • MINIMUM TEMPERATURE °C -20
  • MAXIMUM TEMPERATURE °C 150
  • WEIGHT LBS. 0.125 (.06 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • AMBIENT OPERATING TEMP. RANGE 70° to 120°F / 21° to 49°C
  • POWER/BATTERY TYPE & LIFE(HOURS) (1) 1.5V, LR45
  • TIMER ACCURACY (+/-)3 Seconds Per Day
  • TIMER/MEMORY 6HRS:59MIN
  • INCLUDES Temperature Modes: Min/Max/Hold - Timer Modes: Count Up, Count Down And a SS Ves
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Coolit-Rite™ Cooling Validator, Ttm41-10, 10" - Min Qty 3

Cooper-Atkins® Coolit-Rite™ Cooling Validator, Ttm41-10, 10" - Min Qty 3

Item #: WBB865800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant