Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB3181511

Global Industrial™ Cooling Towel, 29-1/2"L x 14"W, Blue

Product Description
✓ Instantly activates with water for up to 4 hours of cooling relief
✓ Lightweight super-absorbent material & anti-mold treated
✓ Made to store in reusable packaging when not in use

The Global Industrial™ Cooling Towel provides fast cooling relief to the skin and body, simply submerge in water and apply for instant cooling relief. Ideal for labor intensive environments, construction sites, and many industrial worksites. Towel is PVA constructed for extreme absorbency to retain long-lasting cooling relief. Single item. Reusable.

PRICE
$9.60

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size29-1/2" x 14"

Product Details

TypeCooling Towel
MaterialPVA
Package Quantity1
ColorBlue
Manufacturers Part NumberB3181511
Cooling TimeUp To 4 Hours
Soaking Time30 Sec.
BrandGlobal Industrial