Baldor-Reliance Constant Velocity Blower Cooling Conversion Kit, BLWL09-L, 1 PH, 115V, 254TC-256TC NEMA Frame
These kits convert TENV or TEFC AC motors to a Totally Enclosed Blower Cooled (TEBC) design. This is advantageous where continuous cooling is required regardless of motor shaft speed. These kits can be mounted on the back of the motor after removing the fan guard and fan. Removing the TEFC fan shaft is not required. Does not fit Athens-built 180-440 M, CP or ECP motors
Baldor-Reliance Constant Vel Blower Cooling Conversion Kit,BLWL09-L,1PH,115V,254TC-256TC NEMA Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,915.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Frame | 254TC-256TC |
| Manufacturers Part Number | BLWL09-L |
| Voltage | 115 V |
| Phase | 1 |
| Brand | Baldor-Reliance |