This 8"/ 20cm Blower/Exhauster is powerful, yet in a compact size and lightweight. High pressure axial blower with ultra-quiet operation. Corrosion-proof, dent-resistant and virtually indestructible. Double-walled UV resistant polyethylene housing. Thermal switch provides overheat protection. AC-15'/4.6m cord with IP65 rain tested switch enclosure. Quick-Couple™ Reversible Canister is detachable in seconds. The Quick-Couple™ Canister with attached duct conveniently reverses from discharge to suction, making use and storage easier while protecting duct from rips and tears. UL, cUL Listed. Horsepower rating based upon maximum speed/load.
Ramfan 8" Confined Space Blower UB20 with 15' Duct ED7015 1/3 HP 980 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,669.00
1
1
Expected on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 12 in |
| Height | 14 in |
| Weight | 17 lbs |
| Fan Diameter | 8 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 1 |
| Number of Blades | 9 |
| Motor Type | Thermally Protected Motor |
| Wattage | 230 W |
| Material | Polyethylene |
| Manufacturers Part Number | ED7015 |
| Indoor/Outdoor | Indoor/Outdoor |
| Sound Level | 74 |
| Brand | Ramfan |
| Type | Blower with Canister |
| CFM | 666/789/980 CFM |
| Horsepower | 1/3 HP |
| Color | Yellow |
| Amperage | 2 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Package Quantity | 1 |
| Oscillating/Non Oscillating | Non Oscillating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL & CE Listed |