Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Quantum Storage Systems

Model # :WB184880

MPN #: QUS260-CON

Quantum Conductive Ultra Stack Bin QUS260CO, 11"W x 18"L x 10"H - Pkg Qty 4

Product Description
CONDUCTIVE PLASTIC BIN
Protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Chemical, oil and grease resistant. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105ohms/sq. when tested per ASTM D257.
PRICE
$519.80  Sold in packages of 4 / $129.95 ea

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width11 in
Height10 in
Size (L x W x H)18 x 11 x 10 in
Inside Length17-1/8 in
Inside Width10 in
Inside Height9-3/4 in

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlack
StyleOption Divider
MaterialCarbon Filled Copolymer
Package Quantity4
Manufacturers Part NumberQUS260-CON
Stack and/or NestStack
BrandQuantum Storage Systems