CONDUCTIVE PLASTIC BIN
Protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Chemical, oil and grease resistant. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105ohms/sq. when tested per ASTM D257.
Quantum Conductive Ultra Stack Bin QUS255CO, 11"W x 16"L x 8"H - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.80 Sold in packages of 4 / $129.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Height | 8 in |
| Size (L x W x H) | 16 x 11 x 8 in |
| Inside Length | 15-1/8 in |
| Inside Width | 10 in |
| Inside Height | 7-3/4 in |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Black |
| Style | Option Divider |
| Material | Carbon Filled Copolymer |
| Package Quantity | 4 |
| Manufacturers Part Number | QUS255-CON |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |