CONDUCTIVE PLASTIC BIN
Protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Chemical, oil and grease resistant. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105ohms/sq. when tested per ASTM D257.
Quantum Conductive Ultra Stack Bin QUS230CO, 5-1/2"W x 10-7/8"L x 5"H - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.40 Sold in packages of 12 / $34.95 ea
1
1
Available on or around 10/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 5-1/2 in |
| Height | 5 in |
| Size (L x W x H) | 10-7/8 x 5-1/2 x 5 in |
| Inside Length | 10-1/4 in |
| Inside Width | 4-3/8 in |
| Inside Height | 4-3/4 in |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Black |
| Style | Option Divider |
| Material | Carbon Filled Copolymer |
| Package Quantity | 12 |
| Manufacturers Part Number | QUS230-CON |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |