CONDUCTIVE PLASTIC BIN
Protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Chemical, oil and grease resistant. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105ohms/sq. when tested per ASTM D257.
Quantum Conductive Ultra Stack Bin QUS235CO, 11"W x 10-7/8"L x 5"H - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$275.70 Sold in packages of 6 / $45.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 10-7/8 in |
| Height | 5 in |
| Size (L x W x H) | 11 x 10-7/8 x 5 in |
| Inside Length | 10-1/4 in |
| Inside Width | 10 in |
| Inside Height | 4-3/4 in |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Black |
| Style | Option Divider |
| Material | Carbon Filled Copolymer |
| Package Quantity | 6 |
| Manufacturers Part Number | QUS235-CON |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |