CONDUCTIVE SHELF BINS
Conductive bins provide safe, component storage and help protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene
construction. Black. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105 ohms/sq. when tested per ASTM D257. Sold in
carton quantities.
Quantum Conductive Shelf Bin QSB100CO - 2-3/4"W x 11-5/8"L x 4"H - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$504.00 Sold in packages of 36 / $14.00 ea
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 4 in |
| Size (L x W x H) | 12 x 3 x 4 in |
| Inside Length | 10-1/4 in |
| Inside Width | 1-5/8 in |
| Inside Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Shelf Bin |
| Color | Black |
| Material | Carbon Filled Copolymer |
| Package Quantity | 36 |
| Manufacturers Part Number | QSB100CON |
| Brand | Quantum Storage Systems |