CONDUCTIVE PLASTIC BIN
DIVIDERS
Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place. Sold in packages of 6, price per package.
Quantum Conductive Divider DUS250CO For Conductive Ultra Stack Bin Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14 in |
| Height | 7 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | DUS-250CON |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |