
$200.58 up to 15% OFF
Price: $170.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Condensate Removal Pump CP3-230, Automatic, 230V, 563 GPH At 1'
Designed for reliability in re-circulating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications.
Features:
Designed for reliability in re-circulating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications.
Features:
- Heavy Duty Concentric Fan-cooled Motor
- Thermal Overload Protection
- Corrosion-resistant One-piece Steel Motor Shaft
- Universal Mounting Configurations
- Moisture-proof Windings
- Oversized Sleeve Bearings with Large Oil Reservoir
- 90° Barbed Elbow with Bleed-off
- Low pump down and recovery levels
- Grounded Plug
- Flame Retardant Housing
- Snap-off Volute Plate for Easy Cleaning
- Mesh Debris Screen
- UR listed
Weights & Dimensions
- Width 4-1/2 IN (11.43 cm)
- Length 4-1/2 IN (11.43 cm)
- Cord Length 4 FT (1.22 m)
- Suction Draw Head 12 FT (3.66 m)
- Height 9 IN (22.86 cm)
- Weight 4 LBS (1.82 kg)
Product Details
- Voltage 230 V
- Switch Type Automatic
- Horsepower 1/30 HP
- Gallons per Hour 563 @ 1' GAL/HR
- Amperage 0.6 A
- Wattage 90 W
- Gallons per Minute 9.4 GAL/MIN (35.58 l)
- Brand Little Giant
- Warranty 1 YR
- Hertz 50/60 HZ
- Manufacturers Part Number 542015
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Little Giant® VCL-45ULS Condensate Removal 553240 - 115V, 450 GPH At 1'
Item #: B215739
Not Yet Rated
$645.00

Little Giant® Condensate Removal Pump CP3-230, Automatic, 230V, 563 GPH At 1'
$170.95
- Product Information
- Customer Review
- Product Q&A
- Accessories