Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB695475

Global Industrial™ Umbrella Base - Concrete - 88 Lbs. - Black

Product Description
Global Industrial Concrete Umbrella Base, 88 lbs.

Heavy duty concrete umbrella base is strong enough to support a freestanding umbrella with a pole of up to 1-1/2" in diameter. 20" square base and 11"H stem offers plenty of support. Plastic tube adapter allows the base to fit most umbrellas. Set screw included to secure umbrella. Umbrella Base is slightly heightened by small feet to keep the base off the ground so dirt and moisture do not get trapped and discoloration of your floor surface does not occur. Durable finish is weather and rust resistant.

PROMOTIONAL PRICE
$185.95

was $229.95
Save $44.00 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height15-3/4 in
Weight88 lbs

Product Details

TypeFreestanding Umbrella Base
MaterialConcrete
ColorBlack
Manufacturers Part Number695475
ShapeSquare
BrandGlobal Industrial

Warranty

Warranty1 year