Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB695474

Global Industrial™ Concrete Umbrella Base, 33 Lbs., Black

Product Description
✓ Accepts outdoor umbrellas up to 1-1/2" in diameter
✓ Sturdy concrete base is slightly heightened to prevent trappings of dirt and moisture
✓ Durable finish is weather and rust-resistant

Secure outdoor umbrellas to a base that is easy to attach and relocate with the Global Industrial™ Umbrella Base made of concrete. Sturdy in both construction and design, this base can be used to house any outdoor umbrella with a pole of up to 1-1/2" in diameter. Plastic insert adapter allows the base to fit most umbrellas. Umbrella Base is slightly heightened by small feet to keep the base off the ground so dirt and moisture do not get trapped and discoloration of the floor surface does not occur. 18" Round base and 11"H stem offers plenty of support.

  • Recommended to be used in conjunction with a picnic table
  • Set screw included to help secure umbrella
  • PROMOTIONAL PRICE
    $70.95

    was $87.95
    Save $17.00 (19%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18 in
    Depth18 in
    Height13-1/2 in
    Weight33 lbs

    Product Details

    TypeFreestanding Umbrella Base
    Mobile or StationaryStationary
    MaterialConcrete
    ColorBlack
    Manufacturers Part Number695474
    ShapeRound
    BrandGlobal Industrial