x

Take 15% off your entire order!

Offer applied at checkout

42" Round Picnic Table, Polished White Top, Tan River Rock Leg

42" Round Picnic Table, Polished White Top, Tan River Rock Leg

Item #: WB250679

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • White
  • Red

White

Price: $1,945.00

Quantity Discount

  • Buy 1-2 $1,945.00 ea.
  • Buy 3+ $1,848.00 ea.

Quantity

Customers Also Viewed

Concrete Round Picnic Table with 4 Benches

Complements natural surroundings for outdoor use. Provides safety, durability and style that are built to last with low maintenance. Heavy-duty concrete helps prevent theft and stays put. Welded steel truss frame for strength. All-weather protective sealer finish allows year-round use. Beveled edges and corners for safety and chip resistance. Concrete componets are tested to stand up to 6000 psi. Off-white with tan frame. Features 42" diameter table top. 57" overall diameter. Includes four 36"L x 11"D x 17"H benches to seat up to 8 people comfortably. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately). Legs restrict optional umbrella pole from reaching the ground.

  • LENGTH INCHES 57 (144.78 cm)
  • WIDTH INCHES 57 (144.78 cm)
  • HEIGHT INCHES 29 (73.66 cm)
  • COLOR FINISH White
  • ASSEMBLY Unassembled
  • BRAND Bohlmann
  • CONSTRUCTION Concrete
  • DESCRIPTION 42" Round Picnic Table
  • FRAME COLOR Tan
  • FRAME CONSTRUCTION Concrete
  • MANUFACTURERS PART NUMBER RPT-42
  • MODEL 250679
  • NUMBER OF SEATS 4
  • SEAT LENGTH INCHES 36 (91.44 cm)
  • SEAT WIDTH INCHES 11 (27.94 cm)
  • SEAT HEIGHT INCHES 17 (43.18 cm)
  • SEAT THICKNESS INCHES 2-1/2 (6.35 cm)
  • TABLE LENGTH INCHES 42 (106.68 cm)
  • TABLE WIDTH INCHES 42 (106.68 cm)
  • TOP FINISH Concrete, color: Off-White
  • TYPE Concrete Picnic Table
  • WEIGHT LBS 1000 (454.55 kg)
  • STYLE Standard Table
  • SHAPE Round
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
42" Round Picnic Table, Polished White Top, Tan River Rock Leg

42" Round Picnic Table, Polished White Top, Tan River Rock Leg

Item #: WB250679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant