x

Take 15% off your entire order!

Offer applied at checkout

Concrete Outdoor Planter, 36" Sq. x 24" H Square Tan River Rock

Concrete Outdoor Planter, 36" Sq. x 24" H Square Tan River Rock

Item #: WB250913TN

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $764.00

Quantity

Customers Also Viewed

LARGE CONCRETE PLANTERS
Square Planter
Concrete planters provide a versatile, attractive & maintenance-free outdoor architectural solution. Ideal for various environments including malls, office buildings & complexes, campuses and more. Designed as garden planters or park planters, these concrete planters add to the aesthetics of a facility or large home. Made using one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with drain holes prevent trapping of leaves and debris. Edges are beveled to prevent chipping. Heavy-duty concrete prevents theft and stays put. Concrete components are tested to stand up to 6000 psi.

  • WIDTH INCHES 36 (91.44 cm)
  • DEPTH INCHES 36 (91.44 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • BRAND Bohlmann
  • COLOR FINISH Tan
  • ASSEMBLY Assembled
  • CONSTRUCTION Concrete
  • DESCRIPTION Square Concrete Planter
  • MODEL 250913TN
  • MANUFACTURERS PART NUMBER P-3624-SQ-TAN
  • STYLE Planter
  • Base Model Number 250913
  • SHAPE Square
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Concrete Outdoor Planter, 36" Sq. x 24" H Square Tan River Rock

Concrete Outdoor Planter, 36" Sq. x 24" H Square Tan River Rock

Item #: WB250913TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant