Reinforced concrete benches offer great value and a look of permanence only available from concrete. Get years of durable service with minimal maintenance all while adding value to your property. Shipped unassembled (power equipment suggested for installation) in components.
58" Concrete Park Bench, Surface Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,259.00
1
1
Ships in 22 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 23 in |
| Height | 33 in |
| Seat Length | 58 in |
| Seat Width | 12 in |
| Seat Height | 18 in |
Product Details
| Type | Backed Bench |
| Frame Color Family | Tan |
| Color | Tan |
| Material | Concrete |
| Frame Material | Concrete |
| Arm Type | Armless |
| Manufacturers Part Number | PB-58 tan |
| Mounting Style | Surface |
| Brand | Petersen Manufacturing |