SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AMPCO® C-10 Non-Sparking Chisel Concrete 1-3/4, 15" OAL

AMPCO® C-10 Non-Sparking Chisel Concrete 1-3/4, 15" OAL

Item #: WBB326915

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $527.00

Quantity

Customers Also Viewed

AMPCO® C-24 Non-Sparking Chisel Hand 1", 30" OAL

AMPCO® C-24 Non-Sparking Chisel Hand 1", 30" OAL

AMPCO® C-7 Non-Sparking Chisel Diamond Pt 3/4", 12"OAL

AMPCO® C-7 Non-Sparking Chisel Diamond Pt 3/4", 12"OAL

AMPCO® P-41 Non-Sparking Machinists' Punches 3/8" Tip, 9" OAL - Pkg Qty 3

AMPCO® P-41 Non-Sparking Machinists' Punches 3/8" Tip, 9" OAL - Pkg Qty 3

AMPCO® C-5A Cape Chisels C-5A, 5/8", 9" OAL - Pkg Qty 2

AMPCO® C-5A Cape Chisels C-5A, 5/8", 9" OAL - Pkg Qty 2

AMPCO® 4-1033 Non-Sparking Caulking Tool Offset 1/4x1"

AMPCO® 4-1033 Non-Sparking Caulking Tool Offset 1/4x1"

Urrea Hollow Punch Set, 49902, 1/8" To 2", 27 Pieces

Urrea Hollow Punch Set, 49902, 1/8" To 2", 27 Pieces

AMPCO® C-10 Non-Sparking Chisel Concrete 1-3/4, 15" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Weights & Dimensions

  • Cutting Width 1 3/4"
  • Size 1-3/4"
  • Weight 7 LBS (3.18 kg)
  • Length 15 IN (38.1 cm)

Product Details

  • Type Masonry
  • Brand Ampco
  • Description Chisel
  • Material Aluminum Bronze
  • Manufacturers Part Number C-10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMPCO® C-10 Non-Sparking Chisel Concrete 1-3/4, 15" OAL

AMPCO® C-10 Non-Sparking Chisel Concrete 1-3/4, 15" OAL

Item #: WBB326915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant