x

Take 15% off your entire order!

Offer applied at checkout

Concrete 48" Commercial Bench with Backrest

Concrete 48" Commercial Bench with Backrest

Item #: WB250682

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • White

White

  • Gray
  • Tan

Tan

Price: $1,008.00

Quantity Discount

  • Buy 1-2 $1,008.00 ea.
  • Buy 3+ $958.00 ea.

Quantity

Customers Also Viewed

Concrete Bench
Bench with Back
Complements natural surroundings for outdoor use. Provides safety, durability and style that are built to last with low maintenance. Heavy-duty concrete helps prevent theft and stays put. Welded steel truss frame for strength. All-weather protective sealer finish allows year-round use. Beveled edges and corners for safety and chip resistance. Concrete componets are tested to stand up to 6000 psi. Off-white with tan base. Bench models have decorative grooves.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 31 (78.74 cm)
  • COLOR FINISH White
  • ASSEMBLY Unassembled
  • BACK HEIGHT INCHES 31 (78.74 cm)
  • BACK WIDTH INCHES 24 (60.96 cm)
  • BRAND Bohlmann
  • CONSTRUCTION Concrete
  • DESCRIPTION 48" Commercial Concrete Bench
  • FRAME COLOR Tan
  • FRAME CONSTRUCTION Concrete
  • MANUFACTURERS PART NUMBER BB-48-GC
  • MODEL 250682
  • SEAT LENGTH INCHES 48 (121.92 cm)
  • SEAT WIDTH INCHES 11-1/2 (29.21 cm)
  • SEAT HEIGHT INCHES 17 (43.18 cm)
  • TYPE Concrete Bench
  • WEIGHT LBS 450 (204.55 kg)
  • STYLE Backed Bench
  • MOUNT TYPE Surface
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Connie

    Date: April 23, 2019

    Awesome benches!
    Your review:
    These benches are used at our Harley-Davidson dealership for sitting outside and they have worked out perfect! Good quality and stability!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Concrete 48" Commercial Bench with Backrest

Concrete 48" Commercial Bench with Backrest

Item #: WB250682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant