Nexel 4-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 69"H, Chrome
Nexel Mobile LAN Shelving Workstation holds your LAN equipment in one organized work center. Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 69"H LAN Shelving comes with four shelves. LAN units come with one slide-out keyboard shelf with wrist rest, (for keyboards up to 23"W x 11"D). Four 5" polyurethane swivel casters (two with brakes) for complete mobility. Order additional shelves and keyboard drawers (for LAN shelving only) to suit your needs. Attractive chrome-plated finish. Easy Assembly.
Nexel
Model # :WB250116
Nexel 4-Shelf Mobile Wire Computer LAN Workstation w/Keyboard Tray, 48"W x 24"D x 69"H, Chrome
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 69 in |
| Weight Capacity | 600 . per Shelf lbs |
| Weight | 101 lbs |
Product Details
| Assembly Required | Yes |
| Document Holder | No |
| Keyboard Shelf | Yes |
| Color | Silver |
| Wheel Type | 5" Swivel Casters, 2 with Brakes |
| Casters | Yes |
| Number of Shelves | 4 |
| Material | Steel |
| Description | Mobile Computer LAN Workstation with Keyboard Tray |
| Manufacturers Part Number | 250116 |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |