SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Complete Comfort™ Anti-Fatigue Mat 5/8" Thick 4' x 6' Black

Complete Comfort™ Anti-Fatigue Mat 5/8" Thick 4' x 6' Black

Item #: WBB625162

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $508.00

Quantity

Customers Also Viewed

Complete Comfort™ Anti-Fatigue Mat 5/8" Thick 2' x 3' Black

Complete Comfort™ Anti-Fatigue Mat 5/8" Thick 2' x 3' Black

Complete Comfort™ Anti-Fatigue Mat w/Holes 5/8" Thick 2' x 3' Black

Complete Comfort™ Anti-Fatigue Mat w/Holes 5/8" Thick 2' x 3' Black

Complete Comfort™ II Anti-Fatigue Mat 1/2" Thick 4' x 6' Black

Complete Comfort™ II Anti-Fatigue Mat 1/2" Thick 4' x 6' Black

Complete Comfort™ II Anti-Fatigue Mat 1/2" Thick 3' x 5' Black

Complete Comfort™ II Anti-Fatigue Mat 1/2" Thick 3' x 5' Black

Complete Comfort™ II Anti-Fatigue Mat 1/2" Thick 2' x 3' Black

Complete Comfort™ II Anti-Fatigue Mat 1/2" Thick 2' x 3' Black

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Red

Apache Mills WorkStep™ Anti Fatigue Drainage Mat 1/2" Thick 3' x 20' Red

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Prairie View MCA344636, Mat Transport Cart, 34"W x 46"H x 36"L

Complete Comfort Mat
Complete Comfort is an ergonomically superior anti-fatigue mat. 5/8" thick, 100% closed-cell Nitrile Rubber construction. Anti-microbial treated, slip resistant surface is grease, oil and chemical resistant. Perfect for wet or dry areas. Textured surface for superior slip and skid resistance. Beveled edges for easier floor to mat transition. Light weight and easy to clean. Static Coefficient of Friction - Dry is 0.88, Wet is 0.79. 4' x 6'. Without Holes.

Weights & Dimensions

  • Width 4 FT (1.22 m)
  • Length 6 FT (1.83 m)
  • Thickness 5/8 IN
  • Weight 21 LBS (9.55 kg)

Product Details

  • Pattern Smooth
  • Description Complete Comfort™ Mat
  • Type Pre-Cut Mat
  • Surface Material Closed-Cell Nitrile Rubber
  • Brand M+A Matting
  • Border Color Family No Border
  • Series Complete Comfort™
  • Material Nitrile Rubber
  • Manufacturers Part Number 494046900
  • Features May Have a +/-3% Dimensional Variance Due To Manufacturing Process
  • Color Family Black
  • Backing Material Closed-Cell Nitrile Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Complete Comfort™ Anti-Fatigue Mat 5/8" Thick 4' x 6' Black

Complete Comfort™ Anti-Fatigue Mat 5/8" Thick 4' x 6' Black

Item #: WBB625162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant