- 2,800 RPM
- 5/16 Integral Hex. Chuck
- Only 6-1/2 Long - Ideal for Low Profile Tires
- Complete with Rear Exhaust Hose Assembly for Hook-up
Florida Pneumatic Compact & Low Speed Tire Buffer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$285.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Weight | 2 lbs |
| Hose Size Inside Diameter | 3/8" |
Product Details
| RPM | 2800 rpm |
| Horsepower | 0.5 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Sanders & Buffers |
| Pressure | 90 PSI psi |
| Chuck | 5/16" |
| Description | Compact Low Speed Tire Buffer |
| Manufacturers Part Number | FP-832 |
| Average CFM | 4 CFM |
| Brand | Florida Pneumatic |