The WPX LED wall packs are energy-efficient, cost-effective, and aesthetically appealing solutions for HID wall pack replacement and renovation opportunities. Reliable IP66 construction and excellent LED lumen maintenance ensure a long service life.
Lithonia Compact LED Wall Pack, 14000K, 120-277V, Dark Bronze Finish, Super Durable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/64 in |
| Width | 3-1/32 in |
| Height | 8-3/64 in |
Product Details
| Average Life | 100000 hr |
| Color Temperature | 4000 K |
| Color | Dark Bronze |
| Mounting Location | Direct mount; conduit mounting; electrical junction box mount |
| Wattage | 24 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Description | Compact LED Wall Pack |
| Package Quantity | 1 |
| Manufacturers Part Number | WPX1 LED P1 40K MVOLT DDBXD |
| Lamp Type | LED |
| Weatherproof | Yes |
| Lumens | 2900 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA, DLC |