Beech® COMPACT FOOT PEDAL OPERATED LIFT TRUCK
Lift Truck Makes Light Work out of Heavy Loads!
Perfect for moving heavy loads throughout the workplace, this Stacker features a durable steel mast with an acrylic safety shield that provides an unobstructed view for the operator. Lifting platform features welded and unitized construction for strength. Rolls easily on phenolic load and steer wheels with roller bearing and grease fittings. Stacker is equipped with a floor lock for stationary positioning. 2 Year Limited Warranty.
Foot Pedal Operated Lift Truck features high-quality hydraulics with an oversized hydraulic ram and integral overload relief valve for reliability. Lift truck is engineered with a heavy duty roller lifting chain that is rated for over 9000 lbs. of yield.
Beech® Compact Foot Pedal Operated Work Positioner PS-2460 60" Lift 1000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,915.00
1
1
Ships in 100 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-3/4 in |
| Width | 24 in |
| Height | 72 in |
| Lowered Height | 5-1/4 in |
| Raised Height | 60 in |
| Weight Capacity | 1000 lbs |
| Weight | 282 lbs |
| Platform Width | 24 in |
| Rear Wheel Diameter | 5 in |
| Platform Dimensions | 24 x 24 in |
| Platform Length | 24 in |
| Front Wheel Diameter | 4 in |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Hydraulic Lift Truck |
| Color | Tan |
| Lift Type | Foot Pump |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PS-2460 |
| Number of Wheels | 4 |
| Brand | Beech Engineering |