Take 15% off your entire order!

Offer applied at checkout

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Item #: WBB778725

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $567.00

Quantity

Customers Also Viewed

Hydrofarm Agrosun Dayspot Grow Light Kit, 60W

Hydrofarm Agrosun Dayspot Grow Light Kit, 60W

Agrobrite FLF27DF Standing Plant Grow Lamp, 27W, 120V

Agrobrite FLF27DF Standing Plant Grow Lamp, 27W, 120V

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 60" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 60" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Features

  • Dual On/Off switches allow you to control the amount of lumens as needed (6 and 8 tube models only)
  • UL listed components, including a German-made socket and specular aluminum, for longer life
  • Powder coated steel housing
  • UL listed ballast with 5 year warranty
  • Low profile
  • Hangs 3 ways - overhead, vertical, or horizontal
  • 10 grounded power cord
  • Includes fluorescent 6400K tubes

Product Details

  • Voltage 120 V
  • Description Fluorescent Tube Fixture
  • Amperage 3.78 A
  • Wattage 432 W
  • Bulbs Included Yes LBS
  • Brand Hydrofarm
  • Base Type T5
  • Frequency 60 HZ
  • Warranty 5 Yr. On Ballast, 1 Yr. On Workmanship & Material
  • Manufacturers Part Number FLT48
  • Lumens 40,000
  • Color Temperature 6400 K

Weights & Dimensions

  • Length 4 FT (1.22 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Item #: WBB778725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant