Take 15% off your entire order!

Offer applied at checkout

Hydrofarm Commercial T5 4 Tube Fixture, 4 Ft.

Hydrofarm Commercial T5 4 Tube Fixture, 4 Ft.

Item #: WBB778662

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $355.95

Quantity

Customers Also Viewed

Hydrofarm Agrosun Dayspot Grow Light Kit, 60W

Hydrofarm Agrosun Dayspot Grow Light Kit, 60W

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Hydrofarm Commercial T5 8 Tube Fixture, 4 Ft.

Agrobrite FLF27DF Standing Plant Grow Lamp, 27W, 120V

Agrobrite FLF27DF Standing Plant Grow Lamp, 27W, 120V

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 60" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 60" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Hydrofarm Commercial T5 4 Tube Fixture, 4 Ft.

Features

  • UL listed components, including a German-made socket and specular aluminum, for longer life
  • Powder coated steel housing
  • 5 year warranty
  • Low profile
  • Hangs 3 ways - overhead, vertical, or horizontal
  • 10 grounded power cord
  • Includes 4 6400K T5 Tubes

Product Details

  • Voltage 120 V
  • Description Fluorescent Tube Fixture
  • Amperage 1.98 A
  • Wattage 216 W
  • Bulbs Included Yes LBS
  • Brand Hydrofarm
  • Warranty 5 Yr. On Ballast, 1 Yr. On Workmanship & Material
  • Base Type T5
  • Frequency 60 HZ
  • Manufacturers Part Number FLT44
  • Lumens 20,000
  • Color Temperature 6400 K

Weights & Dimensions

  • Length 4 FT (1.22 m)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Commercial T5 4 Tube Fixture, 4 Ft.

Hydrofarm Commercial T5 4 Tube Fixture, 4 Ft.

Item #: WBB778662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant