Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293052

Global Industrial™ Commercial Air Scrubber & Negative Air Machine w/ HEPA Filter, 1000 CFM

Product Description
✓ 4-stage filtration system for advanced air purification
✓ Has a coverage rater of 1600 sq. ft.
✓ Indicator light illuminates when the HEPA filter needs to be replaced

The Global Industrial™ Commercial-Grade Air Scrubber and Negative Air Machine is your solution to delivering advanced levels of air purification for areas in construction, disaster relief, home remodeling, reclamation, reconstruction, and more. Constructed from rotomolded plastic evenly layered in a second skin that's thicker than injection molding, this machine permits higher levels of flexibility and endurance during extreme temperatures or rough impact. It features an advanced 4-stage filtration system and is equipped with two rear wheels for easy mobility. When placed as a stand-alone unit, this versatile machine acts as an air scrubber. When attached to ducting, it works as a negative air machine, exhausting filtered air outside the affected area. Limited 1-Year Warranty.

  • The first two stages are a paper pre-filter and a pleated MERV 9 filter that collects & traps pollen, hairs, mold, and larger dust particles
  • The third stage is an activated carbon filter that helps eliminate smoke and odors
  • Final stage: a HEPA filter, with a 99.97% efficiency rating against 0.3-micron particles
  • Replace the pre-filters every 3 months & the activated carbon filter every 6 months
  • Ships with all 4 filters included
  • PRICE
    $2,099.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-5/8 in
    Depth20-13/16 in
    Height36 in
    Weight79 lbs
    Cord Length20 ft
    Coverage Area1600 ft²

    Product Details

    Filtration TypePre-Filter / Carbon / HEPA
    TypeCommercial Air Scrubber/ Negative Air Machine
    CFM1000 CFM
    Horsepower3/4 HP
    ColorBlue
    Number of Speeds1
    Amperage5.5 A
    Hertz60 Hz
    Purification %99.97% Against 0.3-Micron Particles
    Wattage650 W
    Voltage115 V
    MaterialPlastic
    Power Cord Type14AWG
    Manufacturers Part Number293052
    Decibels68
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed