Three half shelves for neatly storing smaller items, and one full-height opening for your larger, bulkier items. Expanded metal provides both visibility and ventilation. Doors open 270 degrees back to the sides and out of the way. All-welded unit ships set up and ready to use. 76" overall height, with 4" under clearance. Interior height 72".
Little Giant® Welded Vented Locker, 2 Half Shelves, 48"W x 30"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,835.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 78 in |
| Weight Capacity | 1500 lbs |
| Weight | 304 lbs |
Product Details
| Number of Adjustable Shelves | 2 |
| Door Handle Type | Padlockable Slide Latch |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With 2 Half Shelves |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Manufacturers Part Number | SLC-2-3048 |
| Brand | Little Giant |