COMBI-rotor with Quick-Seal lid for 24 x 1.5/2.0ml and 4 x PCR Strips (15,000 rpm/ 21,631 xg)
Benchmark Scientific Combi-Rotor, Quick-Lock lid for Z216 Series, 24 x 1.5/2.0ml, 4 x PCR Strips
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,749.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Max Speed | 15000 rpm |
| Type | Centrifuge Accessories |
| Color | Black |
| For Use With | Z216 Series |
| Places | 24 |
| Capacity | 1.5 mL / 2.0 mL |
| Description | Combi-Rotor 24 x 1.5/2.0ml and 4 x PCR strips with Quick-Lock lid, hermetically sealed for Z216 series |
| Package Quantity | 1 |
| Manufacturers Part Number | Z216-2420S |
| Brand | Benchmark Scientific |