Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bearings Limited

Model # :WBB659673

MPN #: COM 8

COM 8 Spherical Plain Bearing, Inch, Commercial Series

Product Description
  • Dimensions: 0.5" x 1" x 0.39" x 0.5" (Wi)
  • Sliding Surface: Steel on Steel - Chrome Plated Ball
  • Relubricatable through annular grooves & oil holes in inner ring
PRICE
$31.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.1 in
Width1.1 in
Depth1.1 in
Height0.5 in
Weight0.1 lbs
Outside Dimension (D)1"
Ball Diameter (dk)0.813"
Bore (D)0.5 in
Static Load58 N
Width (C)0.39"
Width (B)0.5"

Product Details

Dynamic Load (kN)12
SeriesCOM Series
Common InterchangesCRS 8
Manufacturers Part NumberCOM 8
Max Angle of Misalignment9.5
BrandBearings Limited