- Dimensions: 0.375" x 0.8125" x 0.312" x 0.406" (Wi)
- Sliding Surface: Steel on Steel - Chrome Plated Ball
- Relubricatable through annular grooves & oil holes in inner ring
COM 6 Spherical Plain Bearing, Inch, Commercial Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.89 in |
| Width | 0.89 in |
| Depth | 0.89 in |
| Height | 0.406 in |
| Weight | 0 lbs |
| Outside Dimension (D) | 0.8125" |
| Ball Diameter (dk) | 0.656" |
| Bore (D) | 0.375 in |
| Static Load | 37 N |
| Width (C) | 0.312" |
| Width (B) | 0.406" |
Product Details
| Dynamic Load (kN) | 7.4 |
| Series | COM Series |
| Common Interchanges | CRS 6 |
| Manufacturers Part Number | COM 6 |
| Max Angle of Misalignment | 10 |
| Brand | Bearings Limited |