- Dimensions: 1" x 1.75" x 0.797" x 1"(Wi)
- Sliding Surface: Steel on Steel - Chrome Plated Ball
- Relubricatable through annular grooves & oil holes in inner ring
COM 16 Spherical Plain Bearing, Inch, Commercial Series
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.93 in |
| Width | 1.93 in |
| Depth | 1.93 in |
| Height | 1 in |
| Weight | 0.4 lbs |
| Outside Dimension (D) | 1.75" |
| Ball Diameter (dk) | 1.5" |
| Bore (D) | 1 in |
| Static Load | 245 N |
| Width (C) | 0.797" |
| Width (B) | 1" |
Product Details
| Dynamic Load (kN) | 49 |
| Series | COM Series |
| Common Interchanges | CRS 16 |
| Manufacturers Part Number | COM 16 |
| Max Angle of Misalignment | 10 |
| Brand | Bearings Limited |