Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Bearings Limited

Model # :WBB659544

MPN #: COM 12

COM 12 Spherical Plain Bearing, Inch, Commercial Series

Product Description
  • Dimensions: 0.75" x 1.4375" x 0.593" x 0.75" (Wi)
  • Sliding Surface: Steel on Steel - Chrome Plated Ball
  • Relubricatable through annular grooves & oil holes in inner ring
PRICE
$47.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.58 in
Width1.58 in
Depth1.58 in
Height0.75 in
Weight0.2 lbs
Outside Dimension (D)1.4375"
Ball Diameter (dk)1.187"
Bore (D)0.75 in
Static Load141 N
Width (C)0.593"
Width (B)0.75"

Product Details

Dynamic Load (kN)28
SeriesCOM Series
Common InterchangesCRS 12
Manufacturers Part NumberCOM 12
Max Angle of Misalignment9
BrandBearings Limited