Take 15% off your entire order!

Offer applied at checkout

Vollrath® 72166 - Cayenne Colonial Kettle 11 Qt. Copper Warmer with Package

Vollrath® 72166 - Cayenne Colonial Kettle 11 Qt. Copper Warmer with Package

Item #: WBB210123

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,233.00

Quantity

Customers Also Viewed

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Vollrath® Cayenne® - Colonial Kettles™ 7 Qt. Copper Warmer with Package

Vollrath® Cayenne® - Colonial Kettles™ 7 Qt. Copper Warmer with Package

Cambro KWS40191 - Work Station, Granite Gray

Cambro KWS40191 - Work Station, Granite Gray

Cambro CVC55110 - Camcruiser Vending Cart, 55-3/16"L x  31-1/4"W x 93-1/2"H, Black

Cambro CVC55110 - Camcruiser Vending Cart, 55-3/16"L x 31-1/4"W x 93-1/2"H, Black

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Cayenne® - Colonial Kettles™ 11 Qt. Copper Warmer with Package

Vollrath's Cayenne® Colonial Kettle™ rethermalizers and warmers are designed to increase soup sales at any location. Four-leg design is more stable. Low profile allows easy access. Epoxy-coated cast aluminum body. Recessed controls prevent accidental temperature setting changes. Durable legs for long life. Uses shouldered vegetable insets that are easier and safer to transport than bain maries. Comes complete with inset, slotted cover with hinge. Bottom exit power cord for universal counter placement. 11-1/2"H Overall.

Weights & Dimensions

  • Diameter 15-3/4 in (40.01 cm)
  • Height 11-1/2 in (29.21 cm)

Product Details

  • Voltage 120 V
  • Description Warmer with Package
  • Plug 5-15P
  • Capacity 11 qt
  • Amperage 5.5 A
  • Wattage 650 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Epoxy coated cast aluminum body
  • Manufacturers Part Number 72166
  • Color Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 72166 - Cayenne Colonial Kettle 11 Qt. Copper Warmer with Package

Vollrath® 72166 - Cayenne Colonial Kettle 11 Qt. Copper Warmer with Package

Item #: WBB210123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant