Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® - Colonial Kettles™ 11 Qt. Copper Rethermalizer with Package

Vollrath® Cayenne® - Colonial Kettles™ 11 Qt. Copper Rethermalizer with Package

Item #: WBB210218

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,528.00

Quantity

Customers Also Viewed

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Vollrath® 72166 - Cayenne Colonial Kettle 11 Qt. Copper Warmer with Package

Vollrath® 72166 - Cayenne Colonial Kettle 11 Qt. Copper Warmer with Package

Vollrath® Cayenne® - Colonial Kettles™ 7 Qt. Copper Warmer with Package

Vollrath® Cayenne® - Colonial Kettles™ 7 Qt. Copper Warmer with Package

Cambro KWS40191 - Work Station, Granite Gray

Cambro KWS40191 - Work Station, Granite Gray

Cambro CVC55110 - Camcruiser Vending Cart, 55-3/16"L x  31-1/4"W x 93-1/2"H, Black

Cambro CVC55110 - Camcruiser Vending Cart, 55-3/16"L x 31-1/4"W x 93-1/2"H, Black

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

Global Industrial™ 430 Stainless Steel Table, 60 x 30", Undershelf

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath's Cayenne® Colonial Kettle™ rethermalizers and warmers are designed to increase soup sales at any location. Four-leg design is more stable. Low profile allows easy access. Epoxy-coated cast aluminum body. Recessed controls prevent accidental temperature setting changes. Durable legs for long life. Uses shouldered vegetable insets that are easier and safer to transport than bain maries. Comes complete with inset, slotted cover with hinge. Bottom exit power cord for universal counter placement. 11-1/2"H Overall.

Weights & Dimensions

  • Diameter 15-3/4 in (40.01 cm)
  • Height 11-1/2 in (29.21 cm)

Product Details

  • Voltage 120 V
  • Description Rethermalizer with Package
  • Plug 5-15P
  • Capacity 11 qt
  • Amperage 7.7 A
  • Wattage 900 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Epoxy coated cast aluminum body
  • Manufacturers Part Number 72176
  • Color Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® - Colonial Kettles™ 11 Qt. Copper Rethermalizer with Package

Vollrath® Cayenne® - Colonial Kettles™ 11 Qt. Copper Rethermalizer with Package

Item #: WBB210218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant