Take 15% off your entire order!

Offer applied at checkout

Vollrath® Cayenne® - Colonial Kettles™ 11 Qt. Black Rethermalizer with Package

Vollrath® Cayenne® - Colonial Kettles™ 11 Qt. Black Rethermalizer with Package

Item #: WBB210126

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,309.00

Quantity

Customers Also Viewed

Vollrath® Cayenne® - Colonial Kettles™ 7 Qt. Copper Warmer with Package

Vollrath® Cayenne® - Colonial Kettles™ 7 Qt. Copper Warmer with Package

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Vollrath® 72166 - Cayenne Colonial Kettle 11 Qt. Copper Warmer with Package

Vollrath® 72166 - Cayenne Colonial Kettle 11 Qt. Copper Warmer with Package

Cambro KWS40191 - Work Station, Granite Gray

Cambro KWS40191 - Work Station, Granite Gray

Cambro CVC55110 - Camcruiser Vending Cart, 55-3/16"L x  31-1/4"W x 93-1/2"H, Black

Cambro CVC55110 - Camcruiser Vending Cart, 55-3/16"L x 31-1/4"W x 93-1/2"H, Black

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Baby Changing Table - 9012

Baby Changing Table - 9012

Vollrath's Cayenne® Colonial Kettle™ rethermalizers and warmers are designed to increase soup sales at any location. Four-leg design is more stable. Low profile allows easy access. Epoxy-coated cast aluminum body. Recessed controls prevent accidental temperature setting changes. Durable legs for long life. Uses shouldered vegetable insets that are easier and safer to transport than bain maries. Comes complete with inset, slotted cover with hinge. Bottom exit power cord for universal counter placement. 11-1/2"H Overall.

Weights & Dimensions

  • Diameter 15-3/4 in (40.01 cm)
  • Height 11-1/2 in (29.21 cm)

Product Details

  • Voltage 120 V
  • Description Rethermalizer with Package
  • Plug 5-15P
  • Capacity 11 qt
  • Amperage 7.7 A
  • Wattage 900 W
  • Package Quantity 1
  • Brand Vollrath
  • Material Epoxy coated cast aluminum body
  • Manufacturers Part Number 72175
  • Color Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Cayenne® - Colonial Kettles™ 11 Qt. Black Rethermalizer with Package

Vollrath® Cayenne® - Colonial Kettles™ 11 Qt. Black Rethermalizer with Package

Item #: WBB210126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant