Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buckhorn

Model # :WBB3162290

MPN #: BN4845252010000

Buckhorn® Plastic Collapsible Bulk Container, 48"L x 45"W x 25"H, 2500 lb. Capacity, Black

Product Description
Buckhorn's® Extra-Duty Bulk Boxes are rated for load capacities between 2,000 and 2,500 lbs. These boxes have the weight capacity and durable construction to make them particularly suitable in industries such as automotive and appliance manufacturing.

Collapsible plastic bulk containers have sturdy, lightweight constructions suitable for storing or transporting bulky and heavy items. Plastic containers are durable, resist corrosion and have the added benefit of space savings when stored or used within a transportation and return cycle.

Features:
  • Footprint: 48" x 45"
  • Latched panels and doors
  • Have plastic or steel runners for added stacking strength
  • 2 Drop-doors and four-way forklift entry improve ergonomics and handling
  • Superior durability for reliable performance
  • Backed by a one-year limited warranty
  • 100% recyclable HDPE
  • Stack 3 High (dynamic)/ 4 High (Static)
  • Compatible Lid: TS4845030010000


PRICE
$615.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
615.00
Buy 11 units - 24 units
589.00Save $26.00 (4%)
Buy 25+ units
569.00Save $46.00 (7%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width45 in
Height25 in
Size (L x W x H)48 x 45 x 25 in
Inside Length44-1/2 in
Inside Width41-1/2 in
Inside Height18-5/16 in
Weight Capacity2500 lbs
Weight100 lbs

Product Details

Assembly RequiredNo
TypeCollapsible Container
ColorBlack
Fork Entry4-Way
Capacity19.1 ft³
MaterialPlastic
Casters IncludedNo
Package Quantity1
Manufacturers Part NumberBN4845252010000
Stack and/or NestStack
BrandBuckhorn