Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Buckhorn

Model # :WBB3162319

MPN #: BS7048342210000

Buckhorn® Plastic Collapsible Bulk Container, 70"L x 48"W x 34"H, 2000 lb. Capacity, Black

Product Description
Buckhorn's® Extended Length Bulk Boxes are rated for load capacities up to 2,000 lbs. They are ideal for products such as automotive trim parts, hoses, pipes, harnesses and other long items. They collapse flat in seconds and stack for storage and return shipment - optimizing space usage and saving money on returned freight. Hand-hold areas on the panels provide a comfortable grip for assembling and collapsing the containers.

Collapsible plastic bulk containers have sturdy, lightweight constructions suitable for storing or transporting bulky and heavy items. Plastic containers are durable, resist corrosion and have the added benefit of space savings when stored or used within a transportation and return cycle.

Features:
  • Footprint: 70" x 48"
  • Spring action latches on doors and sidewalls provide quick and easy assembly, knock down and access to contents
  • No hinge pins – walls snap in place and remove quickly for replacement
  • Non-sequential folding allows quick collapsibility and prevents walls from bowing when collapsed
  • 2 Drop-doors and four-way forklift entry improve ergonomics and handling
  • Superior durability for reliable performance
  • Backed by a one-year limited warranty
  • 100% recyclable HDPE
  • Stack 3 High (dynamic)/ 4 High (Static)
  • Compatible Lid: TV7048020010000


PRICE
$1,199.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$1199.00
Buy 11 units - 24 units
$1139.00Save $60.00 (5%)
Buy 25+ units
$1105.00Save $94.00 (8%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 in
Width48 in
Height34 in
Size (L x W x H)70 x 48 x 34 in
Inside Length66-5/16 in
Inside Width44-1/2 in
Inside Height26-5/8 in
Weight Capacity2000 lbs
Weight195 lbs

Product Details

Assembly RequiredNo
TypeCollapsible Container
ColorBlack
Fork Entry4-Way
StyleStructural Foam Plastic Walls & Base with Reinforced Steel
LidNo
Capacity45.4 ft³
MaterialHigh Density Polyethylene
Casters IncludedNo
Package Quantity1
Manufacturers Part NumberBS7048342210000
Stack and/or NestStack
BrandBuckhorn