This 32 x 30 x 25" bulk container with blue & yellow latches delivers reliable performance and durability for small parts protection up to 1,800 lbs. The metal 4 corner hit plates and rigid structural foam construction make this high-performance container an excellent choice for small, high-density parts in automotive assembly and metalwork fabrication applications. The two drop doors do not block the fork tunnels when open, reducing repair and replacement costs. Panels include flat decoration areas for labels, cardholders or RFID tracking. TS3230020010000 is Compatible Lid.
Buckhorn® Collapsible Bulk Container, 2 Drop Doors, 32"L x 30"W x 25"H, 1800 lb. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 30 in |
| Height | 25 in |
| Inside Length | 29-1/2 in |
| Inside Width | 27-1/2 in |
| Inside Height | 18-3/8 in |
| Stacked Weight Capacity | 7,200 lbs |
| Weight Capacity | 1800 lbs |
| Weight | 66 lbs |
Product Details
| Assembly Required | No |
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base |
| Lid | No |
| Capacity | 8.6 ft³ |
| Material | High Density Polyethylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | BN323025XP10005 |
| Stack and/or Nest | Stack |
| Brand | Buckhorn |