SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Item #: WBB468721

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $124.80 / Pkg of 24

Quantity

Customers Also Viewed

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Cambro LT8427 - Tumbler, Laguna, 8 Oz., Spanish Green - Pkg Qty 36

Cambro LT8427 - Tumbler, Laguna, 8 Oz., Spanish Green - Pkg Qty 36

Cambro 500P401 - Tumbler, Colorware, 5 Oz., 72 Qty.,  Slate Blue - Pkg Qty 72

Cambro 500P401 - Tumbler, Colorware, 5 Oz., 72 Qty., Slate Blue - Pkg Qty 72

Cambro 500P152 - Tumbler, Colorware, 5 Oz., 72 Qty.,  Clear - Pkg Qty 72

Cambro 500P152 - Tumbler, Colorware, 5 Oz., 72 Qty., Clear - Pkg Qty 72

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear

Coca-Cola® Tumbler, 32 oz., top dia. 3-15/16", bottom dia. 2-7/8", 7-1/4"H, clear

Weights & Dimensions

  • Height 7-1/4 IN (18.42 cm)
  • Diameter 3-15/16 IN (10 cm)

Product Details

  • Type Tumbler
  • Package Quantity 1
  • Brand Cambro
  • Material SAN
  • Style Coca-Cola®
  • Manufacturers Part Number 32CC152
  • Capacity 32 OZ
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Item #: WBB468721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant