Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



DeWalt

Model # :WBB1036455

MPN #: DWA1240

DeWalt® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

Product Description
DeWalt Cobalt Pilot Point® Drill Bit Set up to 3/8", DW1240, 14 Piece Set

Features

  • Maximum speed and life in stainless steel and other hard metals
  • Pilot Point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Industrial strength cobalt for optimum life and durability in metal


PRICE
$70.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
SizeVarious in

Product Details

TypePilot Point®
MaterialSteel
Package Quantity14
DescriptionTwist Drill Bit Set
Shank TypeStraight
Manufacturers Part NumberDWA1240
Tip TypePilot Point
BrandDeWalt