Hallowell 304 Stainless Steel Lockers are the perfect solution for areas prone to rust and sanitation concerns and are ideal for food industry, pool area and outdoor applications. Limited Warranty of 2 Years.
Made In USA
Hallowell SSCR12 Coat Rod 12" Wide for Hallowell 304 Stainless Steel Lockers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Coat Rod |
| Color | Gray |
| Series | 304 |
| Accessory Type | Coat Rod |
| Material | 304 Stainless Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | SSCR12 |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |